Beli lockout station di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Lockout Station
    Mulai

    Rp1.899.900

    KRISBOW Lockout Station
    atribut:
    • Type: Lockout stations
    • Color: Yellow
    • Material: ABS
    • Application: Heat Resistant, Impact
  2. CONDOR Lockout Station & Kit
    Mulai

    Rp959.900

    CONDOR Lockout Station & Kit
    Deskripsi:
    Unfilled lockout stations hold lockout/tagout equipment in a central location to keep equipment accessible.
    atribut:
    • UNSPSC: 46171511
    • Standards: OSHA 1910.147
  3. SKILCRAFT Lockout Station & Kit
    Mulai

    Rp13.999.900

    SKILCRAFT Lockout Station & Kit
    Deskripsi:
    Electrical and valve lockout stations include a selection of devices to lockout electrical devices, valves, tags, and locks. Stations install in a permanent location and provide a storage solution to keep equipment easy to access.
    atribut:
    • UNSPSC: 46171511
    • Background Color: Yellow
    • Cover Type: Closed
    • Filled: Yes
    • Language: English
    • Legend Type: Blank
    • Lockout Type: Electrical; Valve
    • Manufacturer Part Number: 5340-00-NIB-0438
    • Material: Meta
    • Mount Type: Fasteners
    • Mounting Location: Wall
    • Number of Hasps Included: 4
    • Number of Padlocks Included: 16
    • Number of Tags Included: 10
    • Padlock Key Type: Keyed Different Padlocks
    • Portable: Yes
    • Station Type: Lockout Station
    • Visibility Inside: Clear Door/Window
  4. GREEN CROSS Lockout Station
    Mulai

    Rp4.699.900

    GREEN CROSS Lockout Station
    atribut:
    • Body Material: Steel (surface high temperature treatment)
    • Case Dimensions (mm): 560x70x450
    • Color: Yellow
    • Hook: 30 pieces
    • Included Accessories: 30 hooks, 2 main keys, 2 main keys
  5. MasterLock Padlock Station (Gembok)
    Mulai

    Rp4.999.900

    MasterLock Padlock Station (Gembok)
    Deskripsi:
    The Master Lock No. 1484BP1106 Safety Lockout Covered Padlock Station includes 20 American Lock No. A1106RED anodized aluminum keyed different padlocks. Padlock station features integrated, one-piece molded construction to eliminate loose parts and resili
  6. MASTER LOCK Lockout Station & Kit (Kotak Gembok Grup)
    Mulai

    Rp7.699.900

    MASTER LOCK Lockout Station & Kit (Kotak Gembok Grup)
    Deskripsi:
    General purpose strip brushes with rigid backing have nylon bristles that provide good resistance to wear and abrasion and are effective when used in wet or intermittently hot environments. Also known as metal-backed strip brushes, strip brushes with rigid backing each have densely compressed bristles that are securely held in a U-shaped metal channel with a retaining wire. Each brush can be installed into a compatible holder to help maximize contact between the brush and conveyor when the brush is mounted. Strip brushes are typically mounted along conveyors in material handling, packaging, and food processing applications to direct and separate items on the conveyor and clean debris from conveyed items and conveyor belts and parts. They are sometimes also used for non-conveyor applications such as a creating a barrier at the bottom of a door to keep out air, dust, debris, and other contaminants.
    atribut:
    • UNSPSC: 46171511
    • Carrying Case Dimensions (inch): 7x15x9.5
    • Carrying Case Material: Plastic
    • Filled: Yes
    • For Maximum Padlock Shackle Diameter (inch): 1/4
    • Included Lockout Types: Cable Lockout; Circuit Breaker; Hasp; Plug
    • Language: English; French; Spanish
    • Legend: Do Not Operate
    • Lockout Type: Electrical
    • Manufacturer Part Number: 1457E410KAPRE
    • Maximum Number of Padlocks: 4
    • Number of Hasps Included: 4
    • Number of Padlocks Included: 4
    • Number of Tags Included: 12
    • Padlock Body Material: Thermoplastic
    • Padlock Key Type: Keyed Alike Padlocks
  7. SATA AC/DC WIDE JAW CLAMP MULTIMETER (Multitester)
    Mulai

    Rp1.699.900

    SATA AC/DC WIDE JAW CLAMP MULTIMETER (Multitester)
    atribut:
    • Size (mm): 243×87×44
    • Relative Pattern Test: yes
    • Security Level: CAT III 1000V
    • Short Circuit Buzzer: yes
    • Origin: China
    • Auto Shutdown: yes
    • Backlight: yes
    • Data Hold: yes
    • Diode Test: yes
    • Duty Cycle (%): 5-95
    • Flashlight Function: yes
    • Maximum Reading: 5999
    • Power Supply (V AAA): 1.5
  8. MasterLock Deluxe Lockout Station
    Mulai

    Rp21.999.900

    MasterLock Deluxe Lockout Station
    Deskripsi:
    The Master Lock No. S1900VE410 Deluxe Safety Lockout Station, Valve and Electrical, is a deluxe capacity station with a durable construction to ensure long life in manufacturing facilities. Designed for departmental lockout needs, the station includes 16 hanger clips that each hold 2 safety padlocks or lockout hasps, and holes along the bottom made for optional peg hook hangers to hang bulky devices. Moveable dividers in top and bottom trays help organize devices. The lower section can hold a total of 150 lockout tags, with each compartment holding 25 lockout tags. The station includes a cover to keep out dust and grime. It can be locked using a combination padlock to limit access to authorized employees. The unit measures 23.5 in wide x 27 in tall x 4.5 in deep (596mm x 685 mm x 114mm). It comes equipped with 410RED Zenex™ Thermoplastic Padlocks, hasps, lockout tags and high-use valve and electrical lockout devices.
  9. ONEBIZ Safety Loto Padlock Station
    Mulai

    Rp3.999.900

    ONEBIZ Safety Loto Padlock Station
    atribut:
    • Dimensions (mm): 558x393x65
  10. DV Handle Panel Lock
    Mulai

    Rp35.900

    DV Handle Panel Lock
    Deskripsi:
    Panel Lock & Hinge. High Quality.
    atribut:
    • Key: Included
    • Color: Silver Shiny
  11. Lototo Safety Loto Padlock Station (Lemari Kunci)
    Mulai

    Rp5.499.900

    Lototo Safety Loto Padlock Station (Lemari Kunci)
    Deskripsi:
    Komplit set LOTOTO L1483BPL410Isi : L1483 1pcsL410Red 10pcsL420 2pcsL421 2pcsL497A 2pack
  12. KRISBOW Lockout Station dengan 4 Gembok
    Mulai

    Rp999.900

    KRISBOW Lockout Station dengan 4 Gembok
    atribut:
    • Height Dimension (cm): 8
    • Material: Acrylic
    • Type: Lock Out Station
    • Color: Yellow
    • Length Dimension (cm): 43
    • Dimensions (cm): 33x23x6.7
    • Application: Keeps Equipment Inoperative While Repairs
    • Width Demension (cm): 32
  13. Panduit Maintenance Lockout Kit
    Mulai

    Rp12.999.900

    Panduit Maintenance Lockout Kit
    atribut:
    • Case Dimensions (WidthxDepthxHeight): 368x165x127mm
    • TRUSCO Number: 403-7723
  14. Lototo Lockout Hasp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

    Lototo Lockout Hasp
    Deskripsi:
    LOTOTO L420 Steel Safety Lockout Hasp features a 1in (25mm) inside jaw diameter and can hold up to six padlocks. Ideal for lockout by multiple workers at each lockout point, the hasp keeps equipment inoperative while repairs or adjustments are made. Control cannot be turned on until last worker’s padlock is removed from hasp.
Daftar Harga lockout station Terbaru October 2026
KRISBOW Lockout StationRp1.899.900
CONDOR Lockout Station & KitRp959.900
SKILCRAFT Lockout Station & KitRp13.999.900
GREEN CROSS Lockout StationRp4.699.900
MasterLock Padlock Station (Gembok)Rp4.999.900
MASTER LOCK Lockout Station & Kit (Kotak Gembok Grup)Rp7.699.900
SATA AC/DC WIDE JAW CLAMP MULTIMETER (Multitester)Rp1.699.900
MasterLock Padlock Station (Unfilled) (Gembok)Rp2.899.900
ONEBIZ Lockout StationRp979.900
Lototo Padlock Station (Kotak Kunci)Rp129.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)